California Energy Commission Registered Lead Law Compliant Not Certified LAVATORY BRIDGE FAUCET
Part #N1030B/16S | Item #7384670 | Manufacturer Part #1030B/16S
Type:
N1030B/16SProduct Details
Lead Law Compliant, Not Certified
Specifications
Application: Residential
Bathroom Faucet Type: Centerset
CEC Compliant: For Sale in CA
Faucet Height: 8-1/4 in
Lead Law Compliance Level: Compliant Not Certified
Type: N1030B/16S