California Energy Commission Registered Lead Law Compliant Not Certified PULL-DOWN KITCHEN FAUCET

Part #N2470-5103/16S  |  Item #7384446  |  Manufacturer Part #2470-5103/16S

Type:

N2470-5103/16S
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Faucet Height: 0 in

Lead Law Compliance Level: Compliant Not Certified

Type: N2470-5103/16S