California Energy Commission Registered Lead Law Compliant Not Certified PULL-DOWN KITCHEN FAUCET

Part #N2940-5103/16S  |  Manufacturer Part #2940-5103/16S

Type:

N2940-5103/16S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Faucet Height: 0 in

Lead Law Compliant: Yes

Type: N2940-5103/16S