California Energy Commission Registered Lead Law Compliant Not Certified SINGLE HANDLE KITCHEN FAUCET WITH SIDE SPRAY

Part #N941/16S  |  Manufacturer Part #941/16S

Type:

N941/16S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Faucet Height: 0 in

Lead Law Compliance Level: Compliant Not Certified

Type: N941/16S