California Energy Commission Registered Lead Law Compliant Not Certified SINGLE HOLE LAVATORY FAUCET

Part #N2433/16S  |  Item #7384587  |  Manufacturer Part #2433/16S

Type:

N2433/16S
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Faucet Height: 8-9/100 in

Lead Law Compliance Level: Compliant Not Certified

Type: N2433/16S