California Energy Commission Registered Lead Law Compliant Not Certified SINGLE HOLE LAVATORY FAUCET

Part #N2493/16S  |  Manufacturer Part #2493/16S

Type:

N2493/16S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Faucet Height: 6-2/5 in

Lead Law Compliance Level: Compliant Not Certified

Type: N2493/16S