California Energy Commission Registered Lead Law Compliant Not Certified SINGLE HOLE LAVATORY FAUCET
Part #N932/16 | Item #7382506 | Manufacturer Part #932/16
Type:
N932/16Product Details
Lead Law Compliant, Not Certified
Specifications
Application: Residential
Bathroom Faucet Type: Centerset
CEC Compliant: For Sale in CA
Faucet Height: 4-1/4 in
Lead Law Compliance Level: Compliant Not Certified
Type: N932/16