California Energy Commission Registered Lead Law Compliant Not Certified SINGLE HOLE VESSEL FAUCET

Part #N1508/16S  |  Manufacturer Part #1508/16S

Type:

N1508/16S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

Faucet Height: 6-23/32 in

Lead Law Compliance Level: Compliant Not Certified

Type: N1508/16S