California Energy Commission Registered Lead Law Compliant Not Certified WALL MOUNT LAVATORY FAUCET

Part #N3-1031/16S  |  Manufacturer Part #3-1031/16S

Type:

N3-1031/16S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

Faucet Height: 6-5/8 in

Lead Law Compliance Level: Compliant Not Certified

Type: N3-1031/16S