California Energy Commission Registered Lead Law Compliant Not Certified WALL MOUNT LAVATORY FAUCET

Part #N3-2461/16  |  Manufacturer Part #3-2461/16

Type:

N3-2461/16
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Bridge

CEC Compliant: For Sale in CA

Faucet Height: 8-11/16 in

Lead Law Compliance Level: Compliant Not Certified

Type: N3-2461/16