California Energy Commission Registered Lead Law Compliant Not Certified WIDESPREAD LAVATORY FAUCET
Part #N1040/16S | Item #7382708 | Manufacturer Part #1040/16S
Type:
N1040/16SProduct Details
Lead Law Compliant, Not Certified
Specifications
Application: Residential
Bathroom Faucet Type: Widespread
CEC Compliant: For Sale in CA
Faucet Height: 2-7/8 in
Lead Law Compliance Level: Compliant Not Certified
Type: N1040/16S