California Energy Commission Registered Lead Law Compliant Not Certified WIDESPREAD LAVATORY FAUCET

Part #N1600/16  |  Item #7380439  |  Manufacturer Part #1600/16

Type:

N1600/16
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

Faucet Height: 7-3/8 in

Lead Law Compliance Level: Compliant Not Certified

Type: N1600/16