California Energy Commission Registered Lead Law Compliant Not Certified WIDESPREAD LAVATORY FAUCET

Part #N1600/16S  |  Manufacturer Part #1600/16S

Type:

N1600/16S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Faucet Height: 7-9/100 in

Lead Law Compliance Level: Compliant Not Certified

Type: N1600/16S