California Energy Commission Registered Lead Law Compliant Not Certified WIDESPREAD LAVATORY FAUCET

Part #N2450/16  |  Manufacturer Part #2450/16

Type:

N2450/16
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

Faucet Height: 12-11/16 in

Lead Law Compliance Level: Compliant Not Certified

Type: N2450/16