California Energy Commission Registered Lead Law Compliant Not Certified WIDESPREAD LAVATORY FAUCET

Part #N2470/16S  |  Item #7381155  |  Manufacturer Part #2470/16S

Type:

N2470/16S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Bridge

CEC Compliant: For Sale in CA

Faucet Height: 14 in

Lead Law Compliance Level: Compliant Not Certified

Type: N2470/16S