California Energy Commission Registered Lead Law Compliant Not Certified WIDESPREAD LAVATORY FAUCET
Part #N2550/16 | Item #7384304 | Manufacturer Part #2550/16
Type:
N2550/16Product Details
Lead Law Compliant, Not Certified
Specifications
Application: Residential
Bathroom Faucet Type: Centerset
CEC Compliant: For Sale in CA
Faucet Height: 9-7/8 in
Lead Law Compliance Level: Compliant Not Certified
Type: N2550/16