California Energy Commission Registered Lead Law Compliant Not Certified WIDESPREAD LAVATORY FAUCET

Part #N3120/16  |  Item #7382063  |  Manufacturer Part #3120/16

Type:

N3120/16

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Faucet Height: 10-3/8 in

Lead Law Compliance Level: Compliant Not Certified

Type: N3120/16