California Energy Commission Registered Lead Law Compliant Not Certified WIDESPREAD LAVATORY FAUCET
Part #N910C/16 | Item #7382491 | Manufacturer Part #910C/16
Type:
N910C/16Product Details
Lead Law Compliant, Not Certified
Specifications
Application: Residential
Bathroom Faucet Type: Monoblock
CEC Compliant: For Sale in CA
Faucet Height: 5-63/100 in
Lead Law Compliance Level: Compliant Not Certified
Type: N910C/16