California Energy Commission Registered Lead Law Compliant Not Certified WIDESPREAD LAVATORY FAUCET
Part #N920/16 | Item #7382387 | Manufacturer Part #920/16
Type:
N920/16Product Details
Lead Law Compliant, Not Certified
Specifications
Application: Residential
Bathroom Faucet Type: Centerset
CEC Compliant: For Sale in CA
Faucet Height: 5-1/4 in
Lead Law Compliance Level: Compliant Not Certified
Type: N920/16