California Energy Commission Registered Lead Law Compliant Not Certified WIDESPREAD LAVATORY FAUCET
Part #N990L/16 | Item #7383887 | Manufacturer Part #990L/16
Type:
N990L/16Product Details
Lead Law Compliant, Not Certified
Specifications
Application: Residential
Bathroom Faucet Type: Centerset
CEC Compliant: For Sale in CA
Faucet Height: 8-11/16 in
Lead Law Compliance Level: Compliant Not Certified
Type: N990L/16