California Energy Commission Registered Lead Law Compliant WORKBOARD FAUCET 4 DECK MOUNT 44 FLEX SS HOSE W/ VB & SPRAY VALVE 4-ARM HANDLES

Part #TB2263  |  Manufacturer Part #B-2263

Type:

TB2263
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deck mount 4" mixing faucet w/ chrome plated brass body
  • Flexible 44" stainless steel hose w/ heat resistant gray handle and hold down ring
  • Spray valve 1.42 GPM
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Four-arm handles w/ color coded indexes
  • NPT 1/2" male inlets
  • Swivel adapter 90deg arm
  • Tailpieces and nuts for 1/4" NPT male connections
  • Material: Polished chrome plated brass body, escutcheon, swivel adapter arm & spray valve, chrome plated vacuum breaker, stainless steel hose and chrome plated metal handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM F-2324

BAA Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Mount: Deck Mount

Flow Rate: 1.42 gpm

Handle Type: Cross

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Side Spray: No

Type: TB2263