California Faucets

1/2 in. FNPT Wall Mount Lavatory Faucet Valve

Part #CCFVLR  |  Item #3978470  |  Manufacturer Part #CF-VL-R

Call for Pricing EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Pedestal sold separately

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

End Connection 1: FNPT

End Connections: FNPT

Installation Type: Wall Mount

Lead Law Compliant: Yes

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve