California Faucets

3/4 in. MIP Deck Mount Roman Tub Faucet Valve

Part #C087599  |  Item #3103709  |  Manufacturer Part #08-75-99

Call for Pricing EACH

Valve Size:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

ADA Compliant: No

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

Installation Type: Deck Mount

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve