6 in. Brass Shower Arm in Polished Chrome
6 in. Brass Shower Arm in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All brass construction
- The new standard in sink drains is easier to install, easier to clean, and easier on the eyes.
- Available in 28 finishes including 13 PVD finishes
- Push down to plug up sink
- Available for both sinks and tubs
- No protruding stopper - it lays flush with the sink
- Easy to remove the stopper for cleaning
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 6 in
- WaterSense Labeled:
- No