Shower Drain Trim Grid in Polished Chrome

You last purchased this on
 
California Faucets

StyleDrain® Shower Drain Trim Grid in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
California Faucets

StyleDrain® Shower Drain Trim Grid in Polished Chrome

  • Fast #
  • Part #C9172APC
  • Item #4491561
  • Manufacturer Part #9172-A-PC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All brass construction
  • No visible surface screws
  • Available in 28 finishes including 13 PVD finishes
  • Square design for easy floor design and installation
  • Drain rough or throat (9177, 9178 or 9178-UG-2) sold separately
  • Rigid grid construction - will not dish or bend
  • Surface is foot friendly with no sharp edges
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Brand Model Compatibility:
9177, 9177-BFA, 9177-BFP, 9178, 9178-UG-2
CARB OTC LEED Compliant:
No
Collection:
StyleDrain®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7/16 in
Drain Component Type:
Strainer
IAPMO Listed -:
Yes
Length:
5-1/4 in
Material:
Brass
Size:
5-1/4 in x 5-1/4 in x 7/16 in
Tailpiece Length:
5-1/4 in
Width:
5-1/4 in