2 x 3 in. Drain Body

You last purchased this on
 
California Faucets

StyleDrain® 2 x 3 in. Drain Body

This product requires certification to purchase.
Brand image
You last purchased this on
 
California Faucets

StyleDrain® 2 x 3 in. Drain Body

  • Fast #
  • Part #C9179ABS
  • Item #4851046
  • Manufacturer Part #9179-ABS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual outlet connection: 2" slip & 3" spigot
  • Compatible with Style Drain throat (9178) sold separately
  • ABS body with reversible weep-hole membrane collar
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
StyleDrain®
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Component Type:
Drain Base
Fits Pipe Size:
2 in - 3 in
IAPMO Listed -:
No
Material:
Brass, Plastic
Material Type:
ABS
NSF Certified:
No
Strainer Size:
8-3/8 in