Shower Drain Set in Satin Nickel
StyleDrain® Shower Drain Set in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- StyleDrain®
- Color Finish Category:
- Nickel Tones
- Drain Base Material:
- Cast Iron
- Grate Color Finish:
- Satin Nickel
- Grate Diameter:
- 8-7/16 in
- IAPMO Listed -:
- No