Traditional Grid Satin Nickel
StyleDrain® Traditional Grid Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over 30 finishes including 14 PVD finishes
- Solid brass decorative grid with no visible surface screws
- Acid resistant coated drain body and collar
- Square design for easy floor design and installation
- Drain rough or throat (9177, 9178 or 9178-UG-2) sold separately
- Rigid grid construction - will not dish or bend
- Surface is foot friendly with no sharp edges
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.2
- Collection:
- StyleDrain®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7/16 in
- Drain Component Type:
- Strainer
- Height:
- 5-1/4 in
- Material:
- Brass
- Size:
- 5-1/4 in x 5-1/4 in
- Tailpiece Length:
- 8-7/16 in
- Width:
- 5-1/4 in