StyleTherm® 1/2 in. FIP Thermostatic Valve

Part #CTH52R  |  Item #4162107  |  Manufacturer Part #TH52-R

$ 299.25 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Collection: StyleTherm®

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Flow Rate: 14 gpm

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve