1/2 in. NPT Volume Control Valve
StyleTherm® 1/2 in. NPT Volume Control Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- StyleTherm®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve