Calloway Cabinet Knob with Screw in Polished Chrome

Part #H351PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Calloway Stepped Square Cabinet Knob.
  • Projection: 1"
  • Color: Silver/Nickel/Chrome
  • Available in finishes Brushed Pewter, Brushed Oil Rubbed Bronze, Polished Chrome and Satin Nickel

Specifications

Collection: Calloway

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

Length: 1-1/8 in

Material: Zinc

Style: Contemporary;Transitional