1-1/2 x 2 in. Nylon Bushing

You last purchased this on
 
Calpico

1-1/2 x 2 in. Nylon Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Calpico

1-1/2 x 2 in. Nylon Bushing

  • Fast #
  • Part #NBKT
  • Item #1273372
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No