1 in. Bronze Ground Rod Clamp

Part #CBGC1  |  Item #4348702  |  Manufacturer Part #BGC1

Call for Pricing EACH

Fits Pipe Size:

1 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Fits Pipe Size: 1 in

Material: Bronze

UL Listed: No