2 x 6 in. Casing Spacer

You last purchased this on
 
Calpico

2 x 6 in. Casing Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Calpico

2 x 6 in. Casing Spacer

  • Fast #
  • Part #CCSKU
  • Item #4468044
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
6 in
Length:
2 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Casing Spacer