0 items

Calpico 304L Stainless Steel Flat Face Gasket

NEO150EFFG18

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
12 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Thickness
1/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday