Calpico

4 in. 150# Gasket

Part #CEPDMFFNSFGAP  |  Manufacturer Part #EPDMFFNSFGAP

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Material Type: EPDM

NSF Certified: Yes

NSF Specifications: NSF 61

Type: CEPDMFFNSFGAP

UL Listed: No