6 in. 304L Stainless Steel Flat Face Gasket

Part #NEO150FFFG18U  |  Item #1247491  |  Manufacturer Part #FIK6150FNDW

Call for Pricing EACH

Inside Diameter:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 6 in

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Thickness: 1/8 in

Type: NEO150FFFG18U

UL Listed: No