0 items

Cam-Tite Replacement Ball Stainless Steel Valve Repair Part

C12860

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
CF8M Ball Valve
FM Approved
No
GSA Approved
No
Material
Stainless Steel
NSF Certified
No
Product Type
Replacement Ball
Valve Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday