0 items

Cam-Tite Replacement Ball for Valve

CAM91

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

FM Approved
No
GSA Approved
No
Material
Stainless Steel
NSF Certified
No
Type
Replacement Ball
Valve Size
1 in, 1/2 in, 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday