Camay 4 oz. Soap Bar Individually Wrapped

Part #P08829  |  Manufacturer Part #8829

Size:

4 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High quality bath bars with rich lather
  • Softly scented moisturizer for soft feeling, scented skin
  • Promotes frequent hand washing

Specifications

Collection: Camay

Color Finish: Pink

Color Finish Category: Pinks

Green Seal Certified: No

Size: 4 oz

Type: Bath Soap