1-1/2 in. Copper Flared Brass Curb Stop

Part #C203NLC6C6  |  Item #4669337  |  Manufacturer Part #203NL-C6C6

Call for Pricing EACH

Inlet Service Size:

1-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61-8, ANSI 372]

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-800-05

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-8, NSF 372]

Outlet Meter Size: 1-1/2 in