1 in. Compression x MIP Brass Straight Coupling

You last purchased this on
 
Cambridge Brass

1 in. Compression x MIP Brass Straight Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cambridge Brass

1 in. Compression x MIP Brass Straight Coupling

  • Fast #
  • Part #C117NLH4M4
  • Item #1824231
  • Manufacturer Part #117NL-H4M4
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass