Cambridge Brass

1 in. Nut x MIP Brass Straight Coupling

Part #C417NLT4M4  |  Manufacturer Part #417NL-T4M4

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #C417NLT3M3Mfr. Part #417NL-T3M3

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #C417NLT4M4Mfr. Part #417NL-T4M4

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

End Connection 1: Nut

End Connection 2: MIP

End Connections: Nut x MIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass