1 in. Tail Nut X Male Iron Pipe Straight Meter

This product has been replaced by

Cambridge Brass Nut x MIP Brass Straight Coupling
Cambridge Brass 1 in. Nut x MIP Brass Straight Coupling
Manufacturer Part #417NL-T4M4
You last purchased this on
 
Cambridge Brass

1 in. Tail Nut X Male Iron Pipe Straight Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Cambridge Brass Nut x MIP Brass Straight Coupling
Cambridge Brass 1 in. Nut x MIP Brass Straight Coupling
Manufacturer Part #417NL-T4M4
Cambridge Brass

1 in. Tail Nut X Male Iron Pipe Straight Meter

  • Fast #
  • Part #C417T4M4
  • Item #1727307
  • Manufacturer Part #417-T4M4
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Swivel Nut
End Connection 2:
MIPS
End Connections:
Swivel Nut x MIPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications