1 in. Campak x FIP Bend
1 in. Campak x FIP Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800-05
- End Connection 1:
- Campak
- End Connection 2:
- FIPS
- End Connections:
- Campak x FIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-97/100 in
- Material:
- Brass
- NSF:
- NSF 61-8
- NSF Certified:
- Yes