0 items

Cambridge Brass 3/4 x 3/4 in. CTS x FIP Brass Straight Coupling

C117NLB3F3

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Size
3/4 in x 3/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday