Cambridge Brass

3/4 in. Compression x FIP Brass Straight Coupling

Part #C117NLH3F3  |  Manufacturer Part #117NL-H3F3

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #C117NLH3F3Mfr. Part #117NL-H3F3

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #C117NLH4F4Mfr. Part #117NL-H4F4

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #C117NLH6F6Mfr. Part #117NL-H6F6

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #C117NLH7F7Mfr. Part #117NL-H7F7

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: FIP

End Connections: Compression x FIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass