Cambridge Brass

3/4 in. Nut x MIP Brass Straight Coupling

Part #C417NLT3M3  |  Item #3603391  |  Manufacturer Part #417NL-T3M3

Call for Pricing EACH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #C417NLT3M3Item #3603391Mfr. Part #417NL-T3M3

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #C417NLT4M4Item #3603377Mfr. Part #417NL-T4M4

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

End Connection 1: Nut

End Connection 2: MIP

End Connections: Nut x MIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass