Cambridge Brass 3/4 x 3/4 in. CC x Flared Cast Brass Corporation Stop

C301NLA3C3

Manufacturer Part #: 301NL-A3C3

Inlet Service Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 2
Flared
End Connections
CC x Flared
Lead Law Compliant
Yes
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday