0 items

Cambridge Brass CTS x MIP Cast Brass Alloy Straight Coupling

C117NLBM

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
MIP
End Connections
CTS x MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Cast Brass Alloy
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday